Beli do meter portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Milwaukee Instrument Portable Water Quality Meter Pro
    Mulai

    Rp5.399.900

    Milwaukee Instrument Portable Water Quality Meter Pro
    Deskripsi:
    The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
  2. Lutron Dissolved Oxygen Meter
    BARU
    Mulai

    Rp7.099.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Circuit: Custom one-chip of microprocessor LSI circuit
  3. AZ Instrument DO Meter 840 Series
    Mulai

    Rp7.699.900

    AZ Instrument DO Meter 840 Series
    Deskripsi:
    Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory FunctionApplication of 8403 AZ Dissolved Oxygen Detector: The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature. The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value. The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link. The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes. The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry. The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
    atribut:
    • DO Measuring Range: 0~19.99 (in ppm or mg/l)
    • DO Accuracy: ±1.5% F.S (in ppm or mg/l)
    • DO Resolution: 0.01 (in ppm or mg/l)
    • Barometric Pressure Resolution (mmHg/Kpa): 1/0.1
    • Barometric Pressure Adjustable Range (mmHg/Kpa): 500~1499/66.6~199.9
    • Coefficient of membrane: Adjustable
    • LCD Size (mm): (L) 44x26 (W)
    • Manual Compensation: Included
    • Operating Temperature (°C): 0~50
    • Salinity Resolution (ppt): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Temperature Measurement Range (°C): 0~50.0
    • Temperature Resolution (°C): 0.1
  4. BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Mulai

    Rp15.999.900

    BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Deskripsi:
    Online dissolved oxygen analyzer are analytical instruments designed for continuous DO monitoring with real-time results for a range of industrial processes. Industrial dissolved oxygen probes offer a rugged yet simplistic design to ensure accurate dissolved oxygen measurement in all process conditions. To ensure all requirements are met,BOQU Instrument offers dissolved oxygen analyzer and dissolved oxygen probe for pharmaceutical, food and beverage, chemical and power industries, microelectronics and pure water applications.
  5. Hanna Instruments Oxygen Dissolved and BOD Meter
    Mulai

    Rp58.999.900

    Hanna Instruments Oxygen Dissolved and BOD Meter
    Deskripsi:
    The HI5421 is an advanced research grade benchtop Dissolved Oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5421 is rich in features including data logging, alarm limits, comprehensive GLP, and more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.The HI5421 is an advanced research grade benchtop dissolved oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity.The HI5421 is supplied with the HI76483 Clark-Type Polarographic probe that measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 is only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50 oC.The HI5421 can be calibrated automatically to two points (0% and 100% saturation or 0.00 mg/L and 8.26 mg/L) or to a user-defined value. The calibration data including date, time, and calibration points can be accessed at any time along with the current measurement by selecting the Good Laboratory Practice (GLP) display option.Readings are compensated for barometric pressure by a built-in pressure transducer located in the meter. Calibration of the barometric pressure is a single point with manual entry of current value obtained from local weather service or other device. Barometric pressure is displayed in a multiple choice of units including mmHg, mbar, kPa, mHg, psi, and atm.  The HI5421 also allow for automatic salinity compensation with a selectable salinity range of 0 to 45 g/L.The HI5421 offers three additional measurement modes: Biological Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR). Simply enter values and take readings at appropriate times and the meter will automatically calculate the values. Three selectable logging modes are available: automatic, manual and AutoHold logging. Up to 100,000 data points can be recorded in 100 lots with 50,000 records max/lot and exported to a computer for data review and storage.What's in the Box:(1)  HI76483 DO probe(1) HI76404W electrode holder(1) HI7041S electrolyte solution (30 mL)(2) HI76407A DO membrane caps(1), 12 VDC adapter(1) Instrument quality certificate(1) Instruction manual
  6. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp99.999.900

    Horiba Multi-Parameter Water Quality Meter
    Deskripsi:
    Multi-Parameter Water Quality Meters, 2 m cable
  7. Mettler Toledo Portable Dissolved Oxygen Meter
    Mulai

    Rp45.999.900

    Mettler Toledo Portable Dissolved Oxygen Meter
    Deskripsi:
    A portable dissolved oxygen meter with a simple design that is easy to understand. The body is waterproof and dustproof and has excellent impact resistance, making it suitable for outdoor and factory use (IP67).Measuring Range: Dissolved oxygen (accuracy) /0.01 to 99.9 mg / L (± 0.2 mg / L (0 to 15 mg / L), ± 10% (15 to 60 mg / L), saturation rate (accuracy) /0.1 to 600.0% (± 10 %), Barometric pressure (accuracy) / 500-1100mbar (± 2%), temperature accuracy) /0.0-60.0°C (± 0.2 ° C)Included Accessories:Sensor: InLab 605-ISM, electrode clip
    atribut:
    • Dimensions (mm): 70x35x222
    • Power Supply: AA batteries x 4 (included)
  8. Lutron PH, ORP, DO, Cond, TDS Meter
    Mulai

    Rp15.999.900

    Lutron PH, ORP, DO, Cond, TDS Meter
    Deskripsi:
    LUTRON CONDUCTIVITY METER WA-2015Bench type, RS23/ USB, Data logger pH/ ORP, DO, CD/ TDS METER* Large LCD with green color backlight.* ATC ( automatic temperature compensation) .* Real time 16, 000 no. data logger.* Data hold, Record ( Max., Min.) , RS232* DC 1.5V ( UM-3, AA) x 8 PCs or DC 9V adapter in.
    atribut:
    • pH (pH): 0 to 14.00
  9. YSI Dissolved Oxygen Meter
    Mulai

    Rp25.999.900

    YSI Dissolved Oxygen Meter
    atribut:
    • UNSPSC: 60104202
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Barometric Pressure Range (mmHg): 400 to 999.9
    • Calibration: 1 point
    • Display: Graphic LCD
    • Display Temperature Range (°C): -5 to 55
    • Dissolved Oxygen Range (mg/L): 0 to 50
    • Dissolved Oxygen Range Accuracy: ±2% or ±0.2 mg/L; 20 to 50 mg/L; ±6%; 0 to 20 mg/L
    • Dissolved Oxygen Resolution (mg/L): 0.1 or 0.01
    • Includes: Batteries; Instructions; Meter
    • Memory: 50 Data Sets
    • Operating Temperature Range (°C): -5 to 55
    • Oxygen Concentration (%): 0 to 500
    • Oxygen Concentration Accuracy: (0 to 200%) ±2% of Reading or 2% Air Saturation; (200 to 500%) ±6% of Reading
    • Oxygen Concentration Resolution (%): 0.1 or 1 Air Saturation
    • Power Source: 2 C Batteries
    • Product Type: Dissolved Oxygen Meter
    • Temperature Accuracy (°C): ±0.3
    • Temperature Compensation Range: 0 to 45
    • Temperature Resolution (°C): 0.1
    • Waterproof: Yes
  10. MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Mulai

    Rp19.999.900

    MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Deskripsi:
    DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.
    atribut:
    • Environment (%): Max RH 95
    • Membranes: 5
    • Temperature Compensation (°C): Automatic, from 0 to 30
    • Calibration: Manual on 2 Points (Zero and Slope)
    • Battery Life (hour): Approx. 70 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • O2 Accuracy (%): ±1.5 Full Scale
    • O2 Range (mg/L): 0.0 to 19.9
    • O2 Resolution (mg/L): 0.1
    • Probe: MA840 Refillable Polargraphic Probe Included
    • Probe Length (ft): MA840 has a 10 cable
  11. BOQU Oxygen Meter Dissolved Portable (Pengukur Oksigen)
    Mulai

    Rp19.999.900

    BOQU Oxygen Meter Dissolved Portable (Pengukur Oksigen)
    Deskripsi:
    DOS-118A ppb level portable dissolved oxygen meter is electrochemical analyzer of polarographic measuring principle. Measurement of oxygen in the gas, can also measure the dissolved oxygen in aqueous solution. The oxygen concentration in the gas (unit%) used for the measurement of grain, fruit, herbs warehouses, tunnel, air defense and naval vessels, also used to measure the pulmonary function of the medicine, power station, metallurgy, chemical and other boiler combustion process oxygen concentration in the gas phase.
  12. Hanna Instruments Digital pH, EC, DO Portable Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Digital pH, EC, DO Portable Meter
    Deskripsi:
    The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.- Digital Electrodes- USB-C for Data Transfer- Dot Matrix Display
    atribut:
    • Accuracy (pH): ±0.02
    • EC Accuracy: ±1.5% of reading or ±2 μS/cm whichever is greater
    • EC Calibration: automatic single-point, with six standard solutions (84 μS/cm, 1413 μS/cm, 5.00 mS/cm, 12.88 mS/cm, 80.0 mS/cm, 111.8 mS/cm) or custom point
    • EC Range (mS/cm): 0 to 200
    • EC Resolution: 1 μS/cm; 0.001 mS/cm; 0.01 mS/cm; 0.1 mS/cm; 1 mS/cm
    • EC to TDS Conversion Factor: 0.00 to 1.00
    • EC/TDS Temperature Compensation: Yes
    • Reference Temperature (°C): 25 or 20
    • TDS Accuracy: ±1% of reading or ±1 ppm (mg/L) whichever is greater
    • TDS Calibration: Based on conductivity calibration
    • TDS Range (ppt): 0.0 to 200.0 (g/L)
    • TDS Resolution: 1 ppm (mg/L); 0.001 ppt (g/L); 0.01 ppt (g/L); 0.1 ppt (g/L); 1 ppt (g/L)
    • Temperature Correction Coefficient (%/°C): 0.00 to 6.00 %/°C
    • mV Accuracy (mV): ±0.5
    • mV Range (mV): ±600.0
    • mV Resolution (mV): 0.1
    • pH Calibration: Automatic one, two, or three points of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
    • pH Resolution (pH): 0.01
    • pH Temperature Compensation: yes
  13. JENCO Handheld Polarographic Dissolved Oxygen Meter
    Mulai

    Rp12.999.900

    JENCO Handheld Polarographic Dissolved Oxygen Meter
    Deskripsi:
    9250M D.O. & Temperature Handheld Polarographic Meter with Memory & RS-232 by JencoClear LCD displays dissolved oxygen as percent air saturation or as parts per thousand simultaneously with temperature.Convenient one point calibration for dissolved oxygen. Calibration data is stored in memory and is ready for use on power up.User selectable salinity and pressure compensated dissolved oxygen readings.Work with accurate and reliable polarographic dissolved oxygen probes.Inclined back provides ideal viewing angle for benchtop use.50 memory storage of dissolved oxygen with temperature reading with memory location ID.RS-232 computer interface with software.IP65 waterproof.AC adaptor or battery power (low battery indicator).
    atribut:
    • Sensor Type: Polarographic
    • Output/Memory Storage (sets): RS232/50
    • Temperature Range (°C): -6.0 to 46.0
    • Temperature Compensation (°C): Auto -6.0 to 46.0
    • Resolution: (Dissolved O2(ppm): 0.01ppm), (Dissolved O2(%): 0.1%), (Temperature: 0.1°C)
    • Dimension (WxDxH) (mm): 83x222x71
    • Power: 115 V AC or 230V AC Adapter or 6 x 1.5 Volt AAA Batteries
    • Pressure Compensation (mBar): Manual 640 to 1100 (Default is 1013 )
    • Range: (Dissolved O2(ppm): 0.00 to 50.00ppm), (Dissolved O2(%): 0.0 to 500.0%)
    • Salinity Compensation (ppt): Manual 0.0 to 40.0 (Default is 0.0 ppt)
  14. Soonda Dissolved Oxygen Analyzer Meter
    Mulai

    Rp3.199.900

    Soonda Dissolved Oxygen Analyzer Meter
    atribut:
    • ATC Automatic Temperature Compensation: Powered
    • Altitude Compensation (m): 0-3500
    • Auto Power Off (hour): 1 (After No Operation)
    • Backlight: Supported
    • Dissolved Oxygen Accuracy (%): 3 (Full Scale)
    • Dissolved Oxygen Measurement Range (mg/L): 0.0 to 30.0 (0-199.9%)
    • Dissolved Oxygen Resolution (mg/L): 0.1
    • LCD Size (mm): 41x50
    • Power Supply: AAAx4pcs (not included)
    • Probe Wire Length with Probe (m): Approx. 3.5
    • Product Size(mm): 65x28x165
    • Record Data (transactions): manually record 99
    • Salinity Compensation (ppt): 0-42
    • Soil Dissolved Oxygen Correction (%): 100
    • Temperature Accuracy (°C): ±0.5
    • Temperature Measurement Range (°C): 0.0 to 59.0
    • Temperature Resolution (°C): 0.1
    • Unit Temperature Switch: °C/°F
  15. Mettler Toledo Portable Dissolved Oxygen Meter Electrolyte
    Mulai

    Rp2.699.900

    Mettler Toledo Portable Dissolved Oxygen Meter Electrolyte
    Deskripsi:
    SevenGo pro DO
    atribut:
    • Package Size (mm): 120x210x60
  16. PerkinElmer Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp459.999.900

    PerkinElmer Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Based on our long history of UV/Vis leadership, our LAMBDA family of UV/Vis systems delivers reliability and great results for the work you do.IndustrialLAMBDA systems deliver outstanding performance for analyzing a wide range of applications such as measuring film thickness, and reflectance and transmission of optical and nonoptical coatings and materials. In addition, they're an excellent choice for:• QA/QC in development and production of dyeing reagents, inks, and paints• Measurement of color-difference values and color indices• Multicomponent analysis and chemical analysisEnvironmentalLAMBDA systems’ high-quality optical features and excellent performance specifications make these instruments an ideal choice for environmental analysis. They’re just the thing for:• Quantification of heavy metals (nanomaterials) in freshwater, seawater, air, and soil• Soil contamination from organic materials• Sunscreen efficacy• Water and wastewater analysisFood and BeverageThe LAMBDA family makes it easy to generate methods for common food analysis without the need for extensive training, ensuring that the correct results are reported – and food and beverage quality is maintained. LAMBDA is a great choice for:• Packaging characterization• Color testing• Browning index of fruit juices• Purity of olive oil• Enzymatic determination of alcohols, aldehydes, and malic acid• Wine color and intensityPharmaceuticals and Life SciencesThese systems are perfect for a wide variety of applications in R&D, QA/QC, and dissolution testing of materials and products – helping you meet your most stringent government and industry regulations.Solutions include:• Quantification of DNA and proteins• DNA melting experiments• Enzyme kinetics• USP method compliance• Solvent analysisNew materials testing, research and development,analytical testing – the challenges in these andother key areas of manufacturing and academics arebecoming more complex all the time. And so are mostlabs’ operations, with the analysis of nanomaterials,metamaterials, and other industrial materialsdevelopment requiring global alignment on anunprecedented scale.If ever there was a time for easy-to-use UV that bringsall your operations together, it’s now. And that’s whatthe LAMBDA UV/Vis family is all about.With LAMBDA instrumentation, your peopleare able to run complex as well as basic analyticalexperiments quickly and easily, whether they’re UV/Vis experts or novice users. Meaning you can havemuch more confidence in your results – regardless ofwho produces them. And with automatic accessoryalignment, those results are as mistake-free as possible.Best of all, these systems’ advanced design packs allthese global capabilities into a compact footprint thatfits into any lab. Put that together with industry-leadingexpertise in UV/Vis, and you have systems you cancount on for a long time to come.LAMBDA systems: The perfect UV/Vis instrumentsfor your lab. LAMBDA 365Compact, versatile, easy-to-use double-beam UV/Vis The LAMBDA 365 delivers state-of-the-art UV/Vis performance that meets the needs of pharmaceuticals, analytic chemists, geneticists, and manufacturing QA/QC analysts everywhere. With 21 CFR part 11 software available, the LAMBDA system is readyto support everything from standard methods and applications to those requiring regulatory compliance. The system delivers a variable spectral bandwidth capability from 0.5 nm to 20 nm, to meet your application needs. And it can accomodate a wide range of accessories, including multicell changers (both water and Peltier temperature-controlled), solid sample accessories for transmission and reflectance, optical fiber probes for remote measurements, an integrating sphere for color and diffuse measurements, and a range of cuvette holders to meet your sampling requirements.In today’s hurry-up lab, everyone is expected to step up and run samples like an expert. Our LAMBDA UVExpress is intuitive software, so all your researchers can get productive right away.And our snap-in, self-aligning accessories deliver true plug-andplay UV/Vis sampling. Now everyone in your lab is an expert.1. Open the sampling compartment.2. Snap the accessory into place.3. Close the sampling compartment and you’re ready to runStandard software options built with your application in mindThe ideal standard software packages for UV/Vis applications, our UV Express and UV Lab software are designed to Microsoft standard guidelines to deliver all the tools your lab needs to store, share, and manipulate data for reliable, consistent results. You don't need to be an expert in spectroscopy to use either software: They are great solutions for any busy lab, as a single sample can run quickly – in a matter of seconds. Plus, they’re easy to understand, configure, and print reports. And best of all, it’s simple to create methods and store them for continued use – making accurate, predictable, reproducible results available to any researcher in your lab. Fully integrated Scan, Kinetic, and Wavelength program datacollection modes are included, with real-time spectral displays and live instrument and accessory status bar. Wavelength quant and scanning quant applications, optimization of calibration curves, and calibration-lifetime and calibration-acceptance criteria are alsopart of the package. Results and reports are created automatically when an analyst runs or reprocesses data, and a secure, encrypted relational database is used to store all data created. Plus, there’s a database query tool containing multiple search criteria, enabling you to quickly and easily locate data.Advanced software packages that work the way you workUV WinLab software mimics the way you work, guiding you through method development, analysis, reporting, and results in a series of simple steps. With advanced software capabilities such as macros and sample tables, it’s easy to personalize all the stages of your analysis. With a single click, UV WinLabarchives all your results and methods into a secure database, transforming your data from a collection of individual results into valuable knowledge to help you make faster decisions. A range of intelligent querying options allows you to instantly answer questions from your customers and auditors and identify potential problems before they happen.The Enhanced Security (ES) version of UV WinLab software integrates 21 CFR Part 11 compliance. Unlike other packages with bolt-on compliance modules, UV WinLab ES eliminates compliance loopholes without compromising productivity or data integrity, and includesMultilevel user permissions, including administrator, methoddeveloper, analyst and reviewer-Password-protected access control, including password aging and expiry-Method-lock facility, ensuring methods can’t be overwritten and all revisions are saved in a single location-Fully configurable e-signature points, allowing you to remain paperless without compromising securityAccessories built for any and all sample challenges-Flexible and modular, our LAMBDA systems enable you to incorporate a wide range of accessories that fit the type of samples you’re concerned with. Plus, most of these accessories snap right in – no tools necessary – and calibrate automatically, so everyone in your lab can be productive right away.-Automated Eight-Cell Changer This eight-cell changer is fully controlled via software, with parameters stored in the application method. It’s also simple to change in seconds – no tools necessary.-Advanced Transmission Sample Holder The advanced transmission holder is designed to hold materials such as glass, polymers, and films, providing a positive locating point for the sample that can be adjusted to accommodate a range of sizes and thicknesses. -Six-Cell Peltier Holder This six-cell holder allows near-synchronous data collection across six conditions in a single experiment, with unattended operation.-Fixed Angle Reflectance Accessory An easy-to-use specular reflectance accessory for analysis of solid samples, providing high-quality data for identifying films and coatings, measurement of the film thickness, and surface studies of metals.-Variable Angle Transmission Accessory This accessory allows reproducible measurement at multiple angles without moving the mounted sample. The angle is easily set by rotating the sample mounting stage.-Microsampling Cell The ideal solution for samples smaller than the instrument beam size, the microsampling cell demagnifies the beam, increasing energy throughput
    atribut:
    • Autosampler: Yes
    • Base Plate Adapter for Legacy LAMBDA Accessories: Yes
    • Diffuse Reflectance: Yes
    • Fiber Probe: Yes
    • Film Holder: Yes
    • Integrating Sphere: Yes
    • Multi (8) Position Cell: Yes
    • Multi (8) Position Cell (Jacketed): Yes
    • Multi Cell (Peltier): Yes [Multi (6) Cell Peltier]
    • Reflectance: Yes
    • Single Cell: Yes
    • Single Cell (Jacketed): Yes
    • Single Cell (Peltier): Yes
    • Sipper: Yes
    • Test Tube Holder: Yes
    • Transmission: Yes
    • Variable Angle Transmission: Yes
    • Variable Pathlength Cell: Yes
Daftar Harga do meter portable Terbaru October 2026
AMTAST Portable Dissolved Oxygen MeterRp7.999.900
Milwaukee Instrument Portable Water Quality Meter ProRp5.399.900
Lutron Dissolved Oxygen MeterRp3.399.900
Lutron Dissolved Oxygen MeterRp7.099.900
AZ Instrument DO Meter 840 SeriesRp7.699.900
BOQU Oxygen Meter Dissolved (Pengukur Oksigen)Rp15.999.900
Extech Oxygen Meter Dissolved (Pengukur Oksigen)Rp9.299.900
Hanna Instruments Oxygen Dissolved and BOD MeterRp58.999.900
Horiba Multi-Parameter Water Quality MeterRp99.999.900
Mettler Toledo Portable Dissolved Oxygen MeterRp45.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)